Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 3 In. NPT, 1117 cfm

  • Mfr # 20Z893

  • Zoro # G4620454


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
3 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
1,117 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z893
Zoro #
G4620454
UPC #
190735604793
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3 in NPT
Size - Air Treatment
Standard
Overall Width
5 1/2 in
Drain Port Size
3/8 in NPT
Size
Standard
Overall Height
38 1/2 in
Air Outlet Size
3 in
Air Inlet Size
3 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
1,117 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Temp.
176 Degrees F
Filter Media
Microglass
Drain Type
Automatic
Item
Pneumatic Oil Filter
Max. Pressure
290 psi
Bowl Material
Aluminum
Filter Rating
0.01 micron
Series
GT
Air Inlet Type
NPT
Differential Pressure Indicator Included
Yes
Number of Air Outlets
1
Maximum Flow Rate
1,117 cfm
Number of Air Inlets
1
For Substance Type
Oil, Oil Vapor, Particles, Water
Gauge Included
Yes
Filter Bowl Material
Aluminum
Maximum Operating Pressure
290 psi
Filter Type
Coalescing
Filter Element Material
Microglass
Air Outlet Type
NPT
Tie Rod Included
Yes
For Fluid Type
Oil, Water
Maximum Operating Temperature
176 Degrees F
Drain Included
Yes
Type
Oil Removal

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,117 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/2 in, Overall Height 38 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Filter Element Material Microglass, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.