Shop All Pressure Regulators
Spence
Pressure Regulator, 1-1/2 In, 5 to 40 psi
Mfr # D50-C1G9B
Zoro # G0576292
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Body Material Cast iron
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Length 9 in
Product Information
- Brand Spence
- MFR # D50-C1G9B
- Zoro # G0576292
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 9 in |
Height | 14 1/4 in |
Details
Description
Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 9 in, Height 14 1/4 in, Pressure Adjustment Range 5 to 40 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 3 in. L (113-08-3-CX D)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" (30PT97)
- Spence Pressure Regulators