Shop All Pressure Regulators
Spence
Pressure Regulator, 3/4 In, 10 to 30 psi
Mfr # D50-C1D9C
Zoro # G0961116
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Body Material Cast iron
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Length 6 in
Product Information
- Brand Spence
- MFR # D50-C1D9C
- Zoro # G0961116
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 6 in |
Height | 8 5/8 in |
Details
Description
Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 6 in, Height 8 5/8 in, Pressure Adjustment Range 10 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Nut 1-1/16-14 Hex (110-005)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve - Red Handle, Lead-Free (REV100PR)
- DIXON Clamp w/Saddles, 2-Bolt, 4-16/64"-4-60/64" (525)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi (E-C1D9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi (D50-C1D9A)
- WATTS Pressure Regulator, 1/4 in., 0 to 50 psi (1/4 LF215M1 0-50)
- Spence Pressure Regulators