Shop All Particulate Sorbent
Spill Magic
Loose Absorbent, Universal, Size 10lb.
Mfr # 97110
Zoro # G3900458
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Color White
- Volume Absorbed Range 0 to 9 gal
- Container Size 10 lb
- Composition Perlite
Product Information
- Brand Spill Magic
- MFR # 97110
- Zoro # G3900458
- UPC # 92265971102
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 10 lb |
Container Length | 23 1/2 in |
Container Depth | 3 in |
Container Height | 14 1/2 in |
Details
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 10 lb Bag, Weight 10 lb, Volume Absorbed per Pkg. 3 gal, Specialized Applications Food Grade, Industries, Deodorizing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Vest-Child Purple Rpd Dry, #142100-600-001-22 (142100-600-001-22)
- NMC Snap On Advantage Hasp (SL5)
- RUBBER-CAL Purple English Lavender Flower Doormat, 18 x 3 (10-102-019)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- ENPAC Loose Absorbent, 1 qt., Bag, PK12 (ENP D208CS)
- ENPAC ENSORB Super Absorbent, 55 gal. Drum (ENP D555)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- ENPAC Loose Absorbent, 1 gal., Jar (ENP D503)
- Spill Magic Spill Control Supplies