Splash
RV/Marine Antifreeze, 1 gal.
- Zoro #: G2335645
- Mfr #: 619526
Hover or click to zoom Tap to zoom
$13.05
Must order in multiples of 6
- Color: Pink
- Size: 1 gal
- Application: RV & Marine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $78.30
Splash #619526 Specifications
- Zoro #: G2335645
- Mfr #: 619526
- Color: Pink
- Size: 1 gal
- Application: RV & Marine
- Type: Premium
- For Use With: Boats, Pools, Recreational Vehicles, Spas, Vacation Homes
- Appearance: Pink Liquid
- Features: Safe For Incidental Contact With People, Pets And Wildlife
- Package Quantity: 1
- Container Type: Bottle
- pH: 8.2
- Flash Point (F): 225 Degrees F
- Specific Gravity: 1.04
- Freezing Point (F): -50 Degrees F
- Item: RV/Marine Antifreeze
- pH Value: 8.2
- Size/Net Weight: 8.5 lb
- Boiling Point (F): 370 Degrees F
- Country of Origin (subject to change): United States
Description
Antifreeze, RV/Marine, Container Size 1 Gallon, Size/Net Weight 8 1/2 lb, Pink, Boiling Point 370 F, Flash Point 225 F, 1.038 Specific Gravity, For Use With RV/Marine Vehicles
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: GU
Reviews of Splash #619526
Explore more
- SPLASH Antifreeze Coolant, 55 gal., RTU 900956
- SPLASH Antifreeze Coolant, 1 gal., RTU 619527-G35
- SPLASH Antifreeze Coolant, 55 gal., RTU 900955
- VALVOLINE Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH 859537
- ZEREX Antifreeze Coolant, 55 gal., Concentrate ZXEL2
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 AF3300
- PRESTONE Antifreeze Coolant, Ready-to-Use, 275 gal. AFC13100-1KL
- ZEREX Antifreeze Coolant, 1 gal., Concentrated ZXED1
- FRAM Fram AF850 Prestone Dex Cool Antifreeze Gallon - Pack Of 6 743138
- Splash Anti-Freeze & Coolants