Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, 20 oz, Can, Lavender, 3 PK
- Mfr # SW5029R-3
- Zoro # G522409258
product price:Â
$
15.99
/pk of 3, $5.33/ea
Key Features
Container Size
20 oz
Fragrance
Lavender
Color
Clear
Height
10 in
Depth
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW5029R-3
- Zoro #
- G522409258
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Fragrance
- Lavender
- Color
- Clear
- Container Type
- Can
Dimensions
- Container Size
- 20 oz
- Height
- 10 in
- Depth
- 2.6 in
- Width
- 2.60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.