Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor 43 A

  • Mfr # CA7-43-00-120

  • Zoro # G015378047


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7-43-00-120
Zoro #
G015378047
UPC #
10611320349419
Country of Origin
Poland

Details

Item
IEC Magnetic Contactor
Number of Poles
3

Description

The SPRECHER & SCHUH IEC Contactor is an IEC Magnetic Contactor, an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching applications within its electrical ratings. The device has a compact and modular design with standardized dimensions for compatibility in control panels.

Item: IEC Magnetic Contactor — product category and subtype.

  • Number of Poles: 3 — indicates the contactor has three electrical poles/contacts, enabling control of three circuits simultaneously.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.