Shop SPRECHER & SCHUH
See all product information
Create Account
Soft Starter 30 Amp 600V 24VAC/DC
- Mfr # PCS-030-600V-024
- Zoro # G623507440
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Width
1.76 in
Depth
4.33 in
Output Current
30 A
Height
5.5 in
Control Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS-030-600V-024
- Zoro #
- G623507440
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Output Current
- 30 A
- Control Voltage
- 24V AC
Dimensions
- Width
- 1.76 in
- Depth
- 4.33 in
- Height
- 5.5 in
Description
Full Load Amperage FLA: 30 Amp (10 - 30 Amp Adjustable Overload) Maximum Motor Voltage: 600V AC Control Voltage: 24 V AC/DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.