Circuit Breakers & Accessories
- Mfr # QOU2605258
- Zoro # G423524791
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Mounting Style
Surface/DIN Rail
Frame Size
60A/QOU
Terminal Connection
Box Lugs (Line Side); Quick Connect Terminals (Load Side)
Compatible Panelboard/Load Center Series
QOU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOU2605258
- Zoro #
- G423524791
- UPC #
- 785901834847
- Country of Origin
- Mexico
- Max. AIR Rating
- 10kA at 120/240V AC
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Terminal Connection
- Box Lugs (Line Side); Quick Connect Terminals (Load Side)
- Compatible Panelboard/Load Center Series
- QOU
- For Use With
- QOU Circuit Breakers
- Amps
- 60 A
- Standards
- CSA, IEC, UL Listed
- Item
- Circuit Breakers & Accessories
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Compatible Product Type
- QOU Circuit Breakers
Dimensions
- Frame Size
- 60A/QOU
- Length
- 4.1 in
- Min. Wire Size
- 14 AWG
- Width
- 1.5 in
- Depth
- 3 in
- Max. Wire Size
- 2 AWG
Description
Circuit Breakers & Accessories, Amps 60 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With QOU Circuit Breakers, Terminal Connection Box Lugs (Line Side); Quick Connect Terminals (Load Side), Frame Size 60A/QOU, Length 4.1 in, Width 1.5 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.