Square D
Control Transformer, 200VA, 4.43 In. H
Mfr # 9070T200D2
Zoro # G1769731
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- SCHNEIDER ELECTRIC Contact block with body/fixing collar fo (ZD4PA203)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- ALLEN TEL Female In-line F-Connector Coupler (CT721)
- SQUARE D Control Transformer, 150VA, 208/240/480VAC (9070T150D20)
- SQUARE D Control Transformer, 500VA, 4.43 In. H (9070TF500D1)
- SQUARE D Trfmr Control 100Va Multiple Voltages (9070T100D19)
- SQUARE D Transformer, 2kVA, 110/220V, Wall (2S67F)
- SQUARE D Control Transformer, 1kVA, 4.43 In. H, Hz: 50/60 (9070T1000D1)
- SQUARE D Transformer, 37.5kVA, 120/240V, Floor (EE37S3H)
- SQUARE D Control Transformer, 350VA, 4.43 In. H (9070TF350D1)
- Square D Power Distribution