Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, NEMA M-1, 2 P, 1 Phase, Toggle

  • Mfr # 2510MCW1

  • Zoro # G7685821


product price: $837.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-1
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510MCW1
Zoro #
G7685821
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA M-1
Overall Width
6.5 in
Overall Depth
6.41 in
Overall Height
12.13 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
Standards
UL listed, CSA
Motor Starter Type
non reversing
Thermal Overload Type
Melting Alloy
Pvc Free
Yes
Range of Product
M
Maximum Voltage Rating
600V AC
Pilot Light
No
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
4X
Wire Gauge
AWG 14 to AWG 8 copper

Description

Manual Starter - NEMA 4 Polyester - 2P -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.