Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breakers (MCBs)
- Mfr # QO120PAF
- Zoro # G523397325
product price:Â
$
87.75
/ea
Key Features
Number of Poles
1
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO120PAF
- Zoro #
- G523397325
- UPC #
- 785901779223
- Country of Origin
- Mexico
- Number of Poles
- 1
- Amps
- 20 A
Description
QO PON 10kA MCB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.