Molded Case Circuit Breaker, POWERPACT H Series, 15A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGL26015

  • Zoro # G2687151


product price:  $1,088.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGL26015
Zoro #
G2687151
UPC #
785901433750
Country of Origin
Mexico

Dimensions

Frame Size
150A/HG
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
15A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250/500V DC
High Amp Trip Setting
750 A
Standards
CE, CSA, IEC, UL Listed
Low Amp Trip Setting
350 A
Features
Mercury Free; PVC Free
Color
Black
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Max. Operating Temp.
104 Degrees F
Protected Poles Description
2t
Pollution Degree
3 IEC 60947-1
Circuit Breaker Application
HACR rated
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Rated Insulation Voltage
750 V IEC 60947-2
Communication Interface
Modbus; Ethernet
Product Certifications
UL; CSA; NOM
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Suitability For Isolation
Yes IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Terminal Identifier
AL150HD
Device Application
Distribution
Local Signalling
Switched off (OFF) 1 trip indicator green)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Quality Labels
CE
Breaking Capacity Code
G
Network Frequency
50/60 Hz
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
IP Degree Of Protection
Front cover IP40 IEC 60529
Continuous Current Rating
0.8
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With -, Series HG, High Amp Trip Setting 750 A, Low Amp Trip Setting 350 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250/500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 2.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products