NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw Clamp

  • Mfr # 8536SCO3V03H30

  • Zoro # G2671715


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCO3V03H30
Zoro #
G2671715
UPC #
785901807049
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
3.5 in
Overall Depth
4.22 in
Overall Height
6.77 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
Includes
Solid state overload relay
Enclosure Type
Open
Operating Voltage
600V AC
NEMA Enclosure Rating
No Enclosure
Operator
None
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Overload Relay Current Setting
27 A
Includes Pilot Light
No
Current AC
27 A
Phase
Three
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
10 hp
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Overload Relay Current Setting
9 A
Trip Class
10/20
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Short Circuit Current Rating
Circuit-breaker 70 A maximum: 100 kA at 480 V AC; Fuse J 60 A maximum: 100 kA at 600 V AC; Fuse T 60 A maximum: 100 kA at 600 V AC; Fuse RK1 60 A maximum: 100 kA at 600 V AC; Fuse RK5 60 A maximum: 100 kA at 600 V AC
Horsepower Rating
7.5 HP 200 V AC; 7.5 HP 230 V AC; 10 HP 460 V AC; 10 HP 575 V AC
Auxiliary Contacts
Without
Control Circuit Type
Common Control Circuit
Control Units
No control units

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 27 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.