Severe Duty Limit Switch, No Lever, Rotary, Form Zb, 12A at 600V AC, Actuator Location: Side

  • Mfr # L300WS2M2

  • Zoro # G0837195


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
Form Zb
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
12A @ 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L300WS2M2
Zoro #
G0837195
UPC #
785901170013
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
4.95 in
Width
2.25 in
Body Depth - Limit Switch
2.03 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
Form Zb
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
12A @ 600V
Amps
12
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Body Material
cast aluminium
IP Rating
IP67 conforming to IEC 60529
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
Special Features
lateral approach
Series
L100, L300
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Body Style (Limit Switch)
fixed
Operating Temp. Range
-10-185 Degrees F
Contact Material
90/10 AgCdO on copper backing stationary contact, silver on steel backing moveable contact
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Head Type
rotary head
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Weight
1.5 lb(US)
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Actuation Type
from right, CCW
Contact Action
snap action
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Type Of Operator
spring return without operating lever
Number Of Poles
2

Description

Limit Switch 600V 12Amp Type L +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.