Shop All Electrical Raceways
Square D
Wireway, 4x4 In, Steel
Mfr # LDB43KO
Zoro # G2463876
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 36 in
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # LDB43KO
- Zoro # G2463876
- UPC # 785901180364
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 4 in |
Width | 4 in |
Wireway Height | 4 in |
Length (Straight Wireway) | 36 in |
Wireway Width | 4 in |
Trunking Dimension | 4 x 4 in |
Trunking Length | 3 ft |
Details
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, D Curve (M9F23210)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- NVENT ERICO Ground Rod, Dia. 1/2 In, 8 Ft. (611380)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- Square D Raceways