Square D
Wireway, 4x4 In, Steel
Mfr # LDB44KO
Zoro # G0612114
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 48 in
- Height 4 in
- Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11597201)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- Square D Electrical Raceways