Square D
Wireway 6 X 6 Raintight Troughs 2 Ft
Mfr # RDB62
Zoro # G0862176
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Surface Finish Gray polyester powder ANSI 49
- Trunking Dimension 6 x 6 in
- Enclosure Material 16 gauge steel
- Nema Degree Of Protection NEMA 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30016)
- ANDERSON POWER PRODUCTS Contact, 8 ga., 50A, PK10 (123102-010)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway 6 X 6 Raintight Troughs 4 Ft (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway 6 X 6 Raintight Troughs 3 Ft (RDB63)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- Square D Electrical Raceways