Shop All Electrical Raceways
Square D
Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1
Mfr # RDB63
Zoro # G0862185
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Provided Equipment removable cover sealable
- Enclosure Material 16 gauge steel
- Device Short Name RDB
- Enclosure Type rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Product Information
- Brand Square D
- MFR # RDB63
- Zoro # G0862185
- UPC # 785901046851
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 3 ft |
Trunking Dimension | 6 x 6 in |
Details
Description
Square-Duct outdoor raintight wireway is used to protect electrical wiring against rain, sleet, and physical damage. Raintight troughs are designed for ganging meter devices, panelboards, switches, and circuit breaker enclosures. Each length is a completely enclosed section with a removable cover that has provisions for sealing. This Square-Duct raintight trough is 6 inches by 6 inches and 3 feet long. This wireway is constructed of 16 gauge galvanized steel and is rated NEMA Type 1. Square-Duct raintight wireway is UL listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- Square D Raceways