CP50ATLS
- Mfr # SQ-CP50ATLS
- Zoro # G923945225
product price:Â
$
24.99
/ea
Key Features
Body Material
Alloy Steel
Body Finish
Diecast Steel
Shackle Height
2 in
Shackle Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-CP50ATLS
- Zoro #
- G923945225
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 4 in
Details
- Body Material
- Alloy Steel
- Item
- Combination Padlock
- Body Finish
- Diecast Steel
- Shackle Material
- Steel
- Color
- Blue
Description
CP50ATLS All Terrain Combination Padlock. Rugged and Tough Design: Built with a 2.11-inch (53.6mm) body width, the CP50ATLS combination padlock features a weather-resistant heavy-duty cover that protects against all elements. Stainless Steel Shackle: The 0.31" (8mm) diameter stainless steel shackle provides superior resistance to rust and corrosion, making it suitable for marine environments. High Security Keyless Access: The 4-wheel re-codeable combination mechanism allows for 10,000 possible combinations, offering unparalleled security without the need for keys. Easy Re-Coding Functionality: The patented re-codable mechanism allows for quick and easy resetting of the security code, offering convenience and flexibility in managing access. All Weather and Salt Water Tested: Designed to withstand the harshest conditions, the CP50ATLS padlock has been tested to 312 hours of salt spray, ensuring long-lasting durability and reliability. Experience the Unrivaled Features: 50mm combination padlock with weather-resistant heavy-duty cover, 8mm stainless steel shackle for maximum durability, 4-wheel re-codeable combination lock with 10,000 possible combinations, easy re-coding functionality for convenience, designed and engineered in the UK, anti-pick extra secure mechanism, suitable for marine environments and all-weather condition & tested to 312 hours of salt spray.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.