Shop SQUIRE
See all product information
Create Account
Stronghold ST75S, 75mm Heavy-Duty Stronghold Stainless Steel Marine Grade Container Lock
- Mfr # SQ-ST75S
- Zoro # G523945250
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Keys
Body Material
Stainless Steel
Color
Silver
Shackle Material
Boron Steel
Shackle Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-ST75S
- Zoro #
- G523945250
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 3 in
Details
- Item
- Open-Shackled Padlock
- Includes
- 2 Keys
- Body Material
- Stainless Steel
- Color
- Silver
- Shackle Material
- Boron Steel
Description
The ST75S is a high-security straight shackle stainless steel block lock designed for use in harsh weather marine/offshore/coastal/logistics environments. Its 75mm wide body provides maximum security and its anti-corrosion properties ensure long-lasting protection. Stronghold ST75S Key Features: 75mm stainless steel body. 12mm Closed shackle. Anti-drill cylinder. Highly weather resistant and rust-proof. Salt spray tested for 480 hours.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.