Stronghold Heavy Duty Closed Shackle Padlock, Boron Steel, SS100CS
- Mfr # SQ-SS100CS
- Zoro # G123945179
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Keys
Color
Blue/ Black
Body Material
Stainless Steel
Shackle Width
5 in
Shackle Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS100CS
- Zoro #
- G123945179
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 3 in
Details
- Item
- Closed-Shackled Padlock
- Includes
- 2 Keys
- Color
- Blue/ Black
- Body Material
- Stainless Steel
- Shackle Material
- Boron Steel
Description
Introducing the Stronghold SS100CS, a heavy-duty closed shackle padlock designed for maximum security. Made from hardened boron alloy steel, this padlock is built to withstand extreme conditions and provide unparalleled protection. Why Choose the Stronghold SS100CS Heavy Duty Closed Shackle Padlock. Extremely Corrosion Resistant: Designed to withstand the harshest environments, this padlock features an electrophoretic anti-corrosion finish and an anti-corrosion storm proof cover, ensuring long-lasting durability. Hardened Boron Alloy Steel Shackle: The 0.79 inch (20mm) diameter shackle provides superior resistance to cutting and sawing. Keyhole Cover: The keyhole cover protects the internal components of the lock from dirt and moisture, maintaining optimal performance. Solid Brass 6-Pin Cylinders: These cylinders offer a massive 625 million key differs, providing enhanced security and making it extremely difficult to pick. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Heavy-duty closed shackle padlock with a robust and durable body, 20mm boron steel shackle for maximum security, electrophoretic anti-corrosion finish for extreme resistance, anti-corrosion storm proof cover for added protection, keyhole cover for protection inside the lock, solid brass 6-pin cylinders with 625 million key differs, designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.