SS100CSLEV5 The World's Strongest Padlock
- Mfr # SQ-SS100CSLEV5
- Zoro # G723945227
product price:Â
$
1,890.99
/ea
Free Shipping & Returns
Key Features
Shackle Height
3 in
Includes
2 Keys
Shackle Material
Boron Steel
Color
Black
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS100CSLEV5
- Zoro #
- G723945227
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 3 in
- Shackle Width
- 6 in
Details
- Includes
- 2 Keys
- Shackle Material
- Boron Steel
- Color
- Black
- Body Material
- Stainless Steel
- Item
- Tungsten Carbide Padlock
- Body Finish
- Weather Resistant
Description
The World's Strongest Padlock, Reinforced with Tungsten Carbide for Additional Anti-Angle Grinder Protection. KEY FEATURES: The first and only padlock to achieve the LPCB SR5 accreditation. Hardened boron alloy steel 8" shackle, reinforced with tungsten carbide. 2 x Solid brass 6-pin cylinders give a massive 625 million key differs. Anti-drill, anti-pick and anti-bump technology. Storm proof cover. Electrophoretic anti-corrosion finish. Made In Britain. The Squire SS100CS LEV5 surpasses previous world's strongest padlock, the SS100CS. Unrivalled in strength and durability, the LEV5 achieves CEN6 ratings, is recognized by Secured by Design, the Police Approved Specification, and is the only padlock to ever achieve LPCB (Loss Prevention Certification Board) SR5. The LEV5 features a 100mm wide solid hardened steel lock body and a 20mm diameter hardened boron alloy steel closed shackle, both infused with tungsten carbide for anti-angle grinder properties. It also features 2x 6-pin anti-drill, anti-pick and anti-bump cylinders. The SS100CS LEV5 is a super-tough, extra high-security padlock ensuring the ultimate peace of mind protection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.