Shop SQUIRE
See all product information
Create Account
DHH1 Double Hinge Hasp and Staple 1.75inch x 7.87inch
- Mfr # SQ-DHH1
- Zoro # G223945185
product price:Â
$
12.99
/ea
Key Features
Color
Black
Hasp Height
2 in
Hasp Length
5 in
Hasp Width
3 in
Hasp Finish
Anti-Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-DHH1
- Zoro #
- G223945185
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Hasp & Staple
- Hasp Finish
- Anti-Corrosion
- Hasp Material
- Steel
Dimensions
- Hasp Height
- 2 in
- Hasp Length
- 5 in
- Hasp Width
- 3 in
Description
Squire Locks USA presents the DHH1 double hasp and stable with a steel construction, a hardened steel staple and a black anti-corrosion finish. It offers great flexibility thanks to its double hinge hasp and staple. Both single and double doors can be fitted with the Squire DHH1. Reliable medium to high-security which can be a great security addition for barns, sheds, lock ups, garages and storage units to mention just a few... Key Features of the DHH1 Hasp & Stable. Hardened steel staple. Black anti-corrosion finish. Great flexibility thanks to its double hinge hasp and staple. Suitable for fitting on both single and double doors. Commercial grade medium to high-security. Width:- 1.7 inch. Length:- 7.87 inch. Staple clearance:- 0.47 inch. Staple diameter:- 0.28 inch. Triple hinged anti corrosion finish, and concealed fixings.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.