Shop SQUIRE
See all product information
Create Account
Stronghold STH3 Hasp and Staple
- Mfr # SQ-STH3
- Zoro # G423945237
product price:Â
$
61.99
/ea
Key Features
Hasp Height
3 in
Hasp Width
5 in
Hasp Length
14 in
Shackle Material
Boron Steel
Hasp Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-STH3
- Zoro #
- G423945237
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Hasp and Staple
- Shackle Material
- Boron Steel
- Hasp Material
- Stainless Steel
- Color
- Blue
Dimensions
- Hasp Height
- 3 in
- Hasp Width
- 5 in
- Hasp Length
- 14 in
Description
The Stronghold STH3 is ideal for securing external storage facilities. Constructed from hardened steel with an anti-corrosion finish it's durable and highly attack resistant. Stronghold STH3 Key Features: Hardened steel. Anti-corrosion finish. Nut and bolt fixing. Fits 13mm shackle padlocks. CEN4. Meets new building regulation requirement for out-buildings security.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.