Shop SQUIRE
See all product information
Create Account
Stronghold STH100 Hasp and Staple (PadBar)
- Mfr # SQ-STH100
- Zoro # G323945207
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Hasp Material
Stainless Steel
Hasp Length
10 in
Hasp Height
5 in
Shackle Material
Boron Steel
Hasp Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-STH100
- Zoro #
- G323945207
- UPC #
- -
- Country of Origin
- United Kingdom
- Hasp Material
- Stainless Steel
- Shackle Material
- Boron Steel
- Item
- Hasp and Staple Padbar
- Color
- Blue
Dimensions
- Hasp Length
- 10 in
- Hasp Height
- 5 in
- Hasp Width
- 4 in
Description
The Stronghold STH100 is a high security padbar hasp and staple for use exclusively with the SS100CS, the world’s strongest production padlock. Stronghold STH100 Key Features: Hardened hasp & staple. Hardened rotating staple for extra resistance to attack. CEN 6.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.