Shop SQUIRE
See all product information
Create Account
NO.8 Hardened Steel Hasp and Staple
- Mfr # SQ-NO.8
- Zoro # G623945174
product price:Â
$
25.19
/ea
Key Features
Hasp Length
7 in
Color
Blue
Hasp Height
3 in
Hasp Finish
Anti-Corrosion
Hasp Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-NO.8
- Zoro #
- G623945174
- UPC #
- -
- Country of Origin
- China
- Item
- Hasp & Staple
- Color
- Blue
- Hasp Finish
- Anti-Corrosion
- Hasp Material
- Steel
Dimensions
- Hasp Length
- 7 in
- Hasp Height
- 3 in
- Hasp Width
- 3 in
Description
The NO.8 is a strong and durable option for securing outbuildings. Constructed from hardened steel with coach bolt fixings and an anti-corrosion finish, it's highly attack resistant and built to withstand the elements. NO.8 Key Features: Anti-corrosion finish. Coach bolt fixings for added security. Can be used on single and double doors. Squire security rating 7/10+
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.