Stronghold Straight Shackle Freight Container Padlock, Boron Steel, WS75S
- Mfr # SQ-WS75S
- Zoro # G923945188
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Shackle Height
2 in
Includes
2 Keys
Body Material
Stainless Steel
Body Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-WS75S
- Zoro #
- G923945188
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 5 in
Details
- Color
- Black
- Item
- Straight-Shackle Freight Container Padlock
- Includes
- 2 Keys
- Body Material
- Stainless Steel
- Body Finish
- Weather Resistant
- Shackle Material
- Boron Steel
Description
The Stronghold WS75S, a shipping container lock designed for maximum security. Made from hardened boron alloy steel, this lock is built to provide superior protection and withstand extreme conditions. Why Choose the Stronghold WS75S Straight Shackle Freight Container Lock? Super-Tough Design: The WS75S lock features a robust 3.15-inch (80mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.47" (12mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved CEN 4 Approved. Durable Construction: Designed to withstand harsh conditions, this lock offers long-lasting performance. Made in Britain: Proudly designed, engineered, and manufactured by SQUIRE in the UK to the highest quality standards. Established over 240 years. Experience the Unrivaled Features: Heavy-duty straight shackle lock with a rugged and durable body. 12mm boron steel shackle for maximum security. CEN 4 Approved. Approved by LPCB, Sold Secure, and Secured by Design. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.