Shop SQUIRE
See all product information
Create Account
Stronghold ST50S, Solid Stainless Steel 50mm Stronghold Marine Grade Padlock
- Mfr # SQ-ST50S
- Zoro # G523945229
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Shackle Width
4 in
Shackle Material
Boron Steel
Color
Silver
Shackle Height
2 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-ST50S
- Zoro #
- G523945229
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Width
- 4 in
- Shackle Height
- 2 in
Details
- Shackle Material
- Boron Steel
- Color
- Silver
- Item
- Open-Shackled Padlock
- Body Material
- Stainless Steel
- Includes
- 2 Keys
Description
The ST50S combines a compact design with ultra-tough performance in harsh environments. Featuring a solid stainless-steel body, with an anti-drill 6-pin cylinder, its durable construction ensures long-lasting protection. Stronghold ST50S Key Features: 50mm stainless steel lock body, CEN 3, 6-pin lock - offering 260,000 key differs, anti-drill cylinder, highly weather resistant and rust-proof, salt spray tested for 480 hours.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.