Stronghold STH1 High Security Padbar
- Mfr # SQ-STH1
- Zoro # G723945258
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Shackle Material
Boron Steel
Body Material
Stainless Steel
Color
Blue
Shackle Height
2 in
Shackle Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-STH1
- Zoro #
- G723945258
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 5 in
Details
- Item
- High Security Padbar
- Shackle Material
- Boron Steel
- Body Material
- Stainless Steel
- Color
- Blue
Description
The Stronghold STH1 is a high security option for sheds, gates, doors, storage facilities and containers. Engineered from cast iron with a hardened rotating staple, its highly resistant to brute force attacks. Stronghold STH1 Key Features: Hardened rotating hasp for extra resistance to attack. Easy to fit. CEN 6 - Highest Security Rating in the industry. Made in Britain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.