Shop SQUIRE
See all product information
Create Account
Stronghold Premium Open Shackle Padlock, Boron Steel, SS50S Keyed Alike
- Mfr # SQ-SS50SKA
- Zoro # G823945240
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Shackle Material
Boron Steel
Includes
3 Keys
Body Material
Stainless Steel
Shackle Height
2 in
Body Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS50SKA
- Zoro #
- G823945240
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 3 in
Details
- Item
- Open-Shackled Keyed Alike Padlock
- Shackle Material
- Boron Steel
- Includes
- 3 Keys
- Body Material
- Stainless Steel
- Body Finish
- Weather Resistant
- Color
- Blue/ Black
Description
Introducing our premium range of super-tough, high security padlocks. Tested to CEN standards in-house and approved by independent accreditation bodies LPCB, Sold Secure, and Secured by Design. Made in Britain, these padlocks come in a variety of body widths and shackle versions. Why Choose the Stronghold SS50S Premium Open Shackle Padlock? Super-Tough Design: The SS50S padlock features a robust 1.97-inch (50mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.39" (10mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Durable Construction: Designed to withstand harsh conditions, this padlock offers long-lasting performance. Keyed Alike Easy key management with same key operation across your padlock estate. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Premium open shackle padlock with a rugged and durable body. 10mm boron steel shackle for maximum security. Tested to CEN standards. Approved by LPCB, Sold Secure, and Secured by Design. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.