
Double ended ring Wrench Size 11/16 x 3/4 " L.275 mm
Mfr # 41613840
Zoro # G903856510
product price:Â $74.15
/eaKey Features
Material
Steel
Finish
Chrome plated
Overall Length
275 mm
Size
11/16 Inch3/4 Inch
Type
Spanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41613840
Zoro #
G903856510
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
275 mm
Size
11/16 Inch3/4 Inch
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.