Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58211046
- Zoro # G323785438
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Box End Type
Open End
Drive Size
46 mm
Overall Length
17 mm
Interchangeable Head Type
Open End
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58211046
- Zoro #
- G323785438
- UPC #
- 4018754238712
- Country of Origin
- Germany
- Item
- INSERT TOOLS
- Box End Type
- Open End
- Interchangeable Head Type
- Open End
- Material
- Steel
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 46 mm
- Overall Length
- 17 mm
- Size
- 46 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
- Bottle Size
- 46 mm
- Size - Alpha
- 46 mm
- Container Size
- 46 mm
Description
INSERT TOOLS, Drive Size 46 mm, Size 46 mm, Overall Length 17 mm, Maximum Torque Not Applicable, 0 Degrees , Open End, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.