Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51460050
- Zoro # G223785729
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Includes Insulation
Not Insulated
Torque - Maximum
50 in-lb
Replaceable Bit Capable
Replaceable Bit
Measurement Type
SAE
Torque Limiting Mechanism
Click-Type, Mechanical Clutch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51460050
- Zoro #
- G223785729
- UPC #
- 4018754142279
- Country of Origin
- Japan
Dimensions
- Drive Size
- 1/4 in
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Overall Length
- 205 mm
- Wire Rope Length
- 205 mm
- Length
- 205 mm
Details
- Item
- Torque Screwdriver
- Includes Insulation
- Not Insulated
- Torque - Maximum
- 50 in-lb
- Replaceable Bit Capable
- Replaceable Bit
- Measurement Type
- SAE
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Handle Shape
- Straight
- Primary Scale Increments
- 0.25 in-lb
- Torque - Minimum
- 10 in-lb
- Includes Calibration Certification
- Calibration Certificate Included
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Series
- TORSIOMAX 775
- Rotation
- Clockwise, Counterclockwise
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Extended Data Testing
- DIN EN ISO
- ESD Safety
- Not ESD Safe
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 0.25 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.