Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51060003
- Zoro # G123785355
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Replaceable Bit Capable
Replaceable Bit
Tip Size
#1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
Torque Measurement Type
Centinewton-Meter, Inch-Pound
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51060003
- Zoro #
- G123785355
- UPC #
- 4018754141623
- Country of Origin
- Japan
- Item
- Torque Screwdriver
- Measurement Type
- SAE
- Replaceable Bit Capable
- Replaceable Bit
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Includes Insulation
- Not Insulated
- Handle Shape
- Straight
- Extended Data Testing
- DIN EN ISO
- Torque - Maximum
- 30 cN-m
- ESD Safety
- Not ESD Safe
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 0.2 cN-m
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Rotation
- Clockwise, Counterclockwise
- Series
- TORSIOMAX 775
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Torque - Minimum
- 2 cN-m
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 0.2 cN-m, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.