Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96510760
- Zoro # G723785557
product price:Â
$
2,897.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Calibration Certification
Calibration Certificate Included
Includes Insulation
Not Insulated
Extended Data Testing
DIN EN ISO
Drive Size
1/4 in
Primary Scale Increments
0.01 ft-lb, 0.1 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96510760
- Zoro #
- G723785557
- UPC #
- 4018754299416
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Tip Size
- 1/4 in
- Overall Length
- 317 mm
- Wire Rope Length
- 317 mm
- Length
- 317 mm
Details
- Item
- Torque Screwdriver
- Includes Calibration Certification
- Calibration Certificate Included
- Includes Insulation
- Not Insulated
- Extended Data Testing
- DIN EN ISO
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Measurement Type
- SAE
- Torque - Maximum
- 4.45 ft-lb, 6 N-m, 53.1 in-lb, 600 cN-m, 849.5 in-oz
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Grip Style
- Ergonomic, Non-Slip
- ESD Safety
- Not ESD Safe
- Series
- TORSIOTRONIC
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Torque - Minimum
- 0.4 ft-lb, 0.6 N-m, 5.3 in-lb, 60 cN-m, 84.5 in-oz
- Tip Style
- Square
- Rotation
- Clockwise, Counterclockwise
- Handle Shape
- Straight, T-Handle
- Replaceable Bit Capable
- Fixed Bit
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.