Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
Mfr # 96511700
Zoro # G323785520
product price:Â
$
2,897.99
/ea
Free Shipping & Returns
Key Features
Overall Length
317 mm
Torque - Minimum
0.7 ft-lb, 1 N-m, 8.8 in-lb, 100 cN-m, 141 in-oz
Series
TORSIOTRONIC
Replaceable Bit Capable
Fixed Bit
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96511700
- Zoro #
- G323785520
- UPC #
- 4018754299423
- Country of Origin
- Germany
Dimensions
- Overall Length
- 317 mm
- Drive Size
- 1/4 in
- Tip Size
- 1/4 in
- Wire Rope Length
- 317 mm
- Length
- 317 mm
Details
- Item
- Torque Screwdriver
- Torque - Minimum
- 0.7 ft-lb, 1 N-m, 8.8 in-lb, 100 cN-m, 141 in-oz
- Series
- TORSIOTRONIC
- Replaceable Bit Capable
- Fixed Bit
- ESD Safety
- Not ESD Safe
- Grip Style
- Ergonomic, Non-Slip
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Includes Calibration Certification
- Calibration Certificate Included
- Torque - Maximum
- 7.3 ft-lb, 10 N-m, 88.5 in-lb, 1,000 cN-m, 1,417 in-oz
- Tip Style
- Square
- Handle Shape
- Straight, T-Handle
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Extended Data Testing
- DIN EN ISO
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Rotation
- Clockwise, Counterclockwise
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.