Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51060050
- Zoro # G223785491
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Tip Size
#1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
Torque - Minimum
100 cN-m
Series
TORSIOMAX 775
Torque - Maximum
500 cN-m
Standards
DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51060050
- Zoro #
- G223785491
- UPC #
- 4018754141647
- Country of Origin
- Japan
Dimensions
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Drive Size
- 1/4 in
- Overall Length
- 205 mm
- Wire Rope Length
- 205 mm
- Length
- 205 mm
Details
- Item
- Torque Screwdriver
- Torque - Minimum
- 100 cN-m
- Series
- TORSIOMAX 775
- Torque - Maximum
- 500 cN-m
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Primary Scale Increments
- 2.5 cN-m
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Includes Calibration Certification
- Calibration Certificate Included
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Replaceable Bit Capable
- Replaceable Bit
- Rotation
- Clockwise, Counterclockwise
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- ESD Safety
- Not ESD Safe
- Handle Shape
- Straight
- Extended Data Testing
- DIN EN ISO
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 2.5 cN-m, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in