Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96510712
- Zoro # G523785528
product price:Â
$
2,787.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque - Minimum
0.08 ft-lb, 0.12 N-m, 1.06 in-lb, 12 cN-m, 16.9 in-oz
Series
TORSIOTRONIC
ESD Safety
Not ESD Safe
Drive Size
1/4 in
Rotation
Clockwise, Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96510712
- Zoro #
- G523785528
- UPC #
- 4018754299393
- Country of Origin
- Germany
- Item
- Torque Screwdriver
- Torque - Minimum
- 0.08 ft-lb, 0.12 N-m, 1.06 in-lb, 12 cN-m, 16.9 in-oz
- Series
- TORSIOTRONIC
- ESD Safety
- Not ESD Safe
- Rotation
- Clockwise, Counterclockwise
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Handle Shape
- Straight, T-Handle
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Tip Style
- Square
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Torque - Maximum
- 0.885 ft-lb, 1.2 N-m, 10.7 in-lb, 120 cN-m, 169.9 in-oz
- Includes Insulation
- Not Insulated
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Grip Style
- Ergonomic, Non-Slip
- Extended Data Testing
- DIN EN ISO
- Measurement Type
- SAE
- Includes Calibration Certification
- Calibration Certificate Included
- Replaceable Bit Capable
- Fixed Bit
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.