Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51460012
- Zoro # G623785527
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Includes Calibration Certification
Calibration Certificate Included
Replaceable Bit Capable
Replaceable Bit
Torque Measurement Type
Centinewton-Meter, Inch-Pound
Primary Scale Increments
0.1 in-lb
Overall Length
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51460012
- Zoro #
- G623785527
- UPC #
- 4018754142262
- Country of Origin
- Japan
- Item
- Torque Screwdriver
- Includes Calibration Certification
- Calibration Certificate Included
- Replaceable Bit Capable
- Replaceable Bit
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Primary Scale Increments
- 0.1 in-lb
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Measurement Type
- SAE
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Includes Insulation
- Not Insulated
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Rotation
- Clockwise, Counterclockwise
- ESD Safety
- Not ESD Safe
- Series
- TORSIOMAX 775
- Extended Data Testing
- DIN EN ISO
- Handle Shape
- Straight
- Torque - Maximum
- 12 in-lb
- Torque - Minimum
- 2 in-lb
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.