Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM15
- Zoro # G022964554
product price:Â
$
40.39
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Bore Diameter
75 mm
Nut Outside Diameter
3 27/32 in
Compatible Lock Washer
MB15
Nut Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM15
- Zoro #
- G022964554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 75 mm
- Nut Outside Diameter
- 3 27/32 in
- Nut Width
- 1/2 in
- Bore Thread Size
- M75x2.00
- Screw Thread Size
- M70x2.00
- Face Diameter
- 3 17/32 in
- Locating Slot Width
- 8 mm
Details
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Compatible Lock Washer
- MB15
- Nut Construction
- 1-Piece Clamp-On
- Nut Material Finish
- Plain
- Standards
- ISO
- Bore Type
- Threaded Bore
- Nut Material Grade
- AISI 1000/1200
- Bearing Face Maximum TIR
- 0.002 in
- System of Measurement
- Metric
- Chamfer Angle
- 30 Degrees
- Nut Material
- Carbon Steel
- Item
- Bearing Lock Nut
- Industry Number
- KM15
Description
Bearing Lock Nut, Industry Standard Size KM15, Bore Thread Size M75x2.00, Nut Outside Diameter 3 27/32 in, Face Diameter 3 17/32 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB15, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 8 mm