Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM2
Zoro # G322963974
product price:Â
$
13.29
/ea
Key Features
Nut Material
Carbon Steel
Nut Construction
1-Piece Clamp-On
Nut Material Finish
Plain
System of Measurement
Metric
Bore Thread Size
M15x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM2
- Zoro #
- G322963974
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Thread Size
- M15x1.00
- Bore Diameter
- 15 mm
- Nut Outside Diameter
- 31/32 in
- Screw Thread Size
- M15x1.00
- Nut Width
- 3/16 in
- Face Diameter
- 13/16 in
- Locating Slot Width
- 4 mm
Details
- Nut Material
- Carbon Steel
- Nut Construction
- 1-Piece Clamp-On
- Nut Material Finish
- Plain
- System of Measurement
- Metric
- Item
- Bearing Lock Nut
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bearing Face Maximum TIR
- 0.002 in
- Chamfer Angle
- 30 Degrees
- Nut Material Grade
- AISI 1000/1200
- Standards
- ISO
- Industry Number
- KM2
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- MB2
Description
Bearing Lock Nut, Industry Standard Size KM2, Bore Thread Size M15x1.00, Nut Outside Diameter 31/32 in, Face Diameter 13/16 in, Nut Width 3/16 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB2, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 4 mm, Screw Thread Size M15x1.00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.