Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N10
- Zoro # G122964263
product price:Â
$
6.99
/ea
Key Features
Face Diameter
2 7/16 in
Nut Material
Carbon Steel
Bore Thread Size
1.967"-18
System of Measurement
Inch
Bearing Face Maximum TIR
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10
- Zoro #
- G122964263
- UPC #
- -
- Country of Origin
- China
- Nut Material
- Carbon Steel
- System of Measurement
- Inch
- Bearing Face Maximum TIR
- 0.004 in
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Bore Type
- Threaded Bore
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Finish
- Plain
- Compatible Lock Washer
- W10
- Chamfer Angle
- 50 Degrees
- Industry Number
- N10
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
Description
Bearing Lock Nut, Industry Standard Size N10, Bore Thread Size 1.967 In.-18, Nut Outside Diameter 2 11/16 in, Face Diameter 2 7/16 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W10, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 1.967 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.