Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # AN21
- Zoro # G622962783
product price:Â
$
40.65
/ea
Key Features
Nut Width
3/4 in
Locating Slot Width
0.485 in
Bore Type
Threaded Bore
Bore Diameter
4.122 in
Nut Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN21
- Zoro #
- G622962783
- UPC #
- -
- Country of Origin
- United States
- Bore Type
- Threaded Bore
- Nut Material
- Carbon Steel
- Bearing Face Maximum TIR
- 0.004 in
- System of Measurement
- Inch
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Industry Number
- AN21
- Chamfer Angle
- 50 Degrees
- Compatible Lock Washer
- W21
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size AN21, Bore Thread Size 4.122 In.-12, Nut Outside Diameter 5 7/16 in, Face Diameter 5 in, Nut Width 3/4 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W21, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.485 in, Screw Thread Size 4.122 In.-12