Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washers
Mfr # AN20
Zoro # G222962909
product price:Â
$
31.99
/ea
Key Features
Nut Material Finish
Plain
Bearing Face Maximum TIR
0.004 in
System of Measurement
Inch
Nut Width
3/4 in
Locating Slot Width
0.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN20
- Zoro #
- G222962909
- UPC #
- -
- Country of Origin
- United States
- Nut Material Finish
- Plain
- Bearing Face Maximum TIR
- 0.004 in
- System of Measurement
- Inch
- Bore Type
- Threaded Bore
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Grade
- AISI 1000/1200
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W20
- Industry Number
- AN20
- Chamfer Angle
- 50 Degrees
- Nut Material
- Carbon Steel
Description
Bearing Lock Nut, Industry Standard Size AN20, Bore Thread Size 3.918 In.-12, Nut Outside Diameter 5 3/16 in, Face Diameter 4 13/16 in, Nut Width 3/4 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W20, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.36 in, Screw Thread Size 3.918 In.-12