Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N16
Zoro # G922963497
product price:Â
$
41.15
/ea
Key Features
Bore Diameter
3.137 in
Nut Material Finish
Plain
Bearing Face Maximum TIR
0.004 in
Nut Material
Carbon Steel
Nut Width
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N16
- Zoro #
- G922963497
- UPC #
- -
- Country of Origin
- United States
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.004 in
- Nut Material
- Carbon Steel
- System of Measurement
- Inch
- Industry Number
- N16
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- W16
Description
Bearing Lock Nut, Industry Standard Size N16, Bore Thread Size 3.137 In.-11, Nut Outside Diameter 3 1/8 in, Face Diameter 3 27/32 in, Nut Width 19/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W16, Locating Slot Width 0.36 in, Screw Thread Size 3.137 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.