Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB1
Zoro # G822962910
product price:Â
$
4.69
/ea
Key Features
Compatible Bearing Series
1200, 1300
Outside Diameter
31/32 in
Material
Steel
Number of Tabs
11
For Nominal Shaft Diameter
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB1
- Zoro #
- G822962910
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 31/32 in
- For Nominal Shaft Diameter
- 15/32 in
- Face Diameter
- 0.669 in
- Washer Thickness
- 0.039 in
- Inner Tab Width
- 0.118 in
Details
- Compatible Bearing Series
- 1200, 1300
- Material
- Steel
- Number of Tabs
- 11
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- KM
- Standards
- AISI
- System of Measurement
- Metric
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut KM, Face Diameter 0.669 in, For Nominal Shaft Diameter 15/32 in, Inner Tab Width 0.118 in, Material Steel, Number of Tabs 11, Outside Diameter 31/32 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.039 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.