Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W06
Zoro # G622963636
product price:Â
$
1.15
/ea
Key Features
System of Measurement
Inch
Washer Thickness
0.04 in
For Nominal Shaft Diameter
1 3/16 in
Inner Tab Width
0.176 in
Face Diameter
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W06
- Zoro #
- G622963636
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Bearing Lock Washer
- Number of Tabs
- 13
- Compatible Bearing Series
- 1200, 1300
- Compatible Lock Nut
- AN00, N00
- Standards
- AISI
- Material
- Steel
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut AN00, N00, Face Diameter 1.5 in, For Nominal Shaft Diameter 1 3/16 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 13, Outside Diameter 1 59/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.04 in