Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW105
Zoro # G522963750
product price:Â
$
2.65
/ea
Key Features
For Nominal Shaft Diameter
63/64 in
Compatible Lock Nut
NHE
Compatible Bearing Series
Taper Roller Bearing
Outside Diameter
1 11/16 in
Washer Thickness
0.052 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW105
- Zoro #
- G522963750
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- NHE
- Compatible Bearing Series
- Taper Roller Bearing
- Item
- Bearing Lock Washer
- Number of Tabs
- 13
- Material
- Steel
- Standards
- AISI
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 1.281 in, For Nominal Shaft Diameter 63/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 13, Outside Diameter 1 11/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.052 in