Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW128
Zoro # G822964334
product price:Â
$
62.99
/ea
Key Features
For Nominal Shaft Diameter
5 37/64 in
Washer Thickness
0.155 in
Standards
AISI
Material
Steel
Inner Tab Width
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW128
- Zoro #
- G822964334
- UPC #
- -
- Country of Origin
- United States
- Standards
- AISI
- Material
- Steel
- Number of Tabs
- 19
- Compatible Lock Nut
- NHE
- System of Measurement
- Inch
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 6.531 in, For Nominal Shaft Diameter 5 37/64 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 7 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.155 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.